Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

4 Items

Set Ascending Direction
  1. RG160-28/14N
    RG160-28/14N
    ebm-papst, Inc. Fans, RG160DC Series
    Item Number
    RG160-28/14N
    MFG Item Number
    RG160-28/14N
    Series
    RG160DC
    Product Description
    FAN
    Specifications
    Specifications
    Operating Voltage 24 VDC
    Nominal Voltage 24 VDC
    Nominal Height 220 mm
    Nominal Width 220 mm
    Nominal Depth 56 mm
    Air Flow 123 CFM
    Power Consumption 20 W
    Noise Level 66 dB
    Connection Type Wire Leads
    Housing Material Metallic
    Bearing Type Ball
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. RG160-28/12N
    RG160-28/12N
    ebm-papst, Inc. Fans, RG160DC Series
    Item Number
    RG160-28/12N
    MFG Item Number
    RG160-28/12N
    Series
    RG160DC
    Product Description
    FAN, 220MM SQ X 56MM DP 12VDC 118CFM
    Specifications
    Specifications
    Operating Voltage 12 VDC
    Nominal Voltage 12 VDC
    Nominal Height 220 mm
    Nominal Width 220 mm
    Nominal Depth 56 mm
    Air Flow 123 CFM
    Power Consumption 21 W
    Noise Level 66 dB
    Connection Type Wire Leads
    Housing Material Metallic
    Bearing Type Ball
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. RG160-28/14NM
    RG160-28/14NM
    ebm-papst, Inc. Fans, RG160DC Series
    Item Number
    RG160-28/14NM
    MFG Item Number
    RG160-28/14NM
    Series
    RG160DC
    Product Description
    FAN, 220MM SQ X 56MM DP 24VDC 123CFM
    Specifications
    Specifications
    Operating Voltage 24 VDC
    Nominal Voltage 24 VDC
    Nominal Height 220 mm
    Nominal Width 220 mm
    Nominal Depth 56 mm
    Air Flow 81.8 CFM
    Power Consumption 7 W
    Noise Level 56 dB
    Connection Type Wire Leads
    Housing Material Metallic
    Bearing Type Ball
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. RG160-28/18N
    RG160-28/18N
    ebm-papst, Inc. Fans, RG160DC Series
    Item Number
    RG160-28/18N
    MFG Item Number
    RG160-28/18N
    Series
    RG160DC
    Product Description
    FAN
    Specifications
    Specifications
    Operating Voltage 48 VDC
    Nominal Voltage 48 VDC
    Nominal Height 220 mm
    Nominal Width 220 mm
    Nominal Depth 56 mm
    Air Flow 123 CFM
    Power Consumption 20 W
    Noise Level 66 dB
    Connection Type Wire Leads
    Housing Material Metallic
    Bearing Type Ball
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Enclosures, Fans & Thermal Management

An electrical enclosure is a cabinet for electronic equipment, used to mount components and protect contents from the surrounding environment. Enclosures come in all shapes and sizes, with many different specifications that provide different degrees of protection.

Enclosures are supplemented by a wide variety of equipment designed to help maintain the environment within the enclosure. A combination of heaters, fans, thermostats and hygrostats constantly monitor and regulate air quality, protecting equipment from freezing, corrosion, and overheating.

Specialty accessories like vortex tubes provide efficient spot cooling, and discreet lighting solutions can assist with cabinet maintenance.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved